Shop All Hammer Parts
Link Handles
Axe Handle, 36", Wax Finish, Homeowner
Mfr # 64740
Zoro # G5765000
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Double Bit
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64740
- Zoro # G5765000
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Double Bit |
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Wax Finish |
Description
Axe Handle, Wax Finish, Fits Brand Seymour, Structron, Type Homeowner Grade, Head Material American Hickory, Handle Type Double Bit, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm (K0269.1120624X20)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- VULCAN Hammer Brick Steel 16Oz (31016)
- Link Handles Hand Tool Parts