Shop All Hammer Parts
Link Handles
Axe Handle, 28", Wax, Industrial
Mfr # 64944
Zoro # G5764739
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Handle Type Cruiser/Cedar Double Bit
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64944
- Zoro # G5764739
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 28 in |
Details
Handle Type | Cruiser/Cedar Double Bit |
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Wax Finish |
Description
Axe Handle, Wax Finish, Fits Brand Seymour, Structron, Type Industrial Use, Head Material American Hickory, Handle Type Cruiser/Cedar Double Bit, Overall Length 28 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-ST-50-M10-35 Star Knob (6336.4-ST-50-M10-35)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- GEARWRENCH 6" Round Universal Magnetic Parts Tray (83104)
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Closed Back Shovel Handle, 24", D-Grip (66816)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-84 E-0700)
- Link Handles Hammer Parts