Shop All Hammer Parts
Link Handles
Axe Handle, 18", Fire, Contractor
Mfr # 64927
Zoro # G5764775
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Handle Type House
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64927
- Zoro # G5764775
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 18 in |
Details
Handle Type | House |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Fire Finish |
Description
Axe Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type House, Overall Length 18 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- VAUGHAN & BUSHNELL Replacment HNDL NTR 18""L (641-82)
- Link Handles Hammer Parts