Shop All Hammer Parts
Link Handles
Axe Handle, 1 Wood, 2 Steel Wedges
Mfr # 64136GRA
Zoro # G5765737
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Seymour, Structron
- Impact Rated No
- Material Steel, Wood
- For Maximum Head Weight 2.25 lb
- Compatible with Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64136GRA
- Zoro # G5765737
- Country of Origin United States
- Category Hammer Parts
Dimensions
Top Width | 2 1/2 in |
Length | 2 1/2 in |
Details
Fits Brand | Seymour, Structron |
Impact Rated | No |
Material | Steel, Wood |
Item | Axe Handle, 2 Wedges |
For Maximum Head Weight | 2.25 lb |
Compatible with Brand | Seymour, Structron |
Maximum Thickness | 3/8 in |
For Minimum Head Weight | 5 lb |
Minimum Thickness | 0 in |
For Use With | Axes |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Description
The Seymour Midwest Link 64136GRA Axe Handle with 2 Wedges is a high-quality, easy to use tool. It's an essential for your toolbox when you need to drive in wedges or stakes. This axe handle fits the Seymour brand, as well as Structron and other brands. It has a durable steel head with two sharp steel wedges that are designed to help split wood easily. The Seymour Midwest Link 64136GRA Axe Handle is something you will definitely want in your home or job site toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- HYDRO HANDLE 1/4 Inch Vacuum brazed Bit 8 mm Shank (HH14BIT)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- Link Handles Hand Tool Parts