Shop All Hammer Parts
Link Handles
Axe Curved Grip Handle, 32", Fire
Mfr # 64894GRA
Zoro # G5764836
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 in
- Handle Type Single Bit, Curved Grip
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64894GRA
- Zoro # G5764836
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 32 in |
Details
Handle Type | Single Bit, Curved Grip |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Axe Handle, Fire Finish |
Description
Axe Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Single Bit, Curved Grip, Overall Length 32 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- WALTER SURFACE TECHNOLOGIES 2-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D509)
- MILWAUKEE TOOL M18 FUEL Sectional Machine for 5/8 in. & 7/8 in. Cable (2818-21)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- LINK HANDLES Straight Grub Hoe Handle, 40", No. 8 Eye (65123)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- VAUGHAN Drilling Hammer Handle, 10 1/2 In Hickory (63035)
- Link Handles Hand Tool Parts