Shop All Puller Parts
Link Handles
Asphalt Rake, 60", Contractor
Mfr # 66647
Zoro # G5762849
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Seymour, Structron
- Head Material American Ash
- Overall Length 60 in
- Impact Rated No
- Handle Type Mortar/Scuffle Hoe, Heavy Hook, Road/Asphalt/Tar Rake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 66647
- Zoro # G5762849
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 60 in |
Details
Item | Asphalt Rake |
Fits Brand | Seymour, Structron |
Head Material | American Ash |
Impact Rated | No |
Handle Type | Mortar/Scuffle Hoe, Heavy Hook, Road/Asphalt/Tar Rake |
Description
Asphalt Rake, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Mortar/Scuffle Hoe, Heavy Hook, Road/Asphalt/Tar Rake, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DYNA FILE (DB14000)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- LINK HANDLES Fire Rake Handl, 60", Round Eye, Contractor (66681)
- LINK HANDLES Iron Rivet, 3/16" Dia., 1-3/4" L, PK36 (64098)
- LINK HANDLES File Card, 8" L (64246GRA)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- LINK HANDLES Hollowback Shovel Handel, 48", Shoulder (66787)
- POSI LOCK Jaw (10254)
- Link Handles Hand Tool Parts