Shop All Hammer Parts
Link Handles
Adze Handle, 34", Fire, Contractor
Mfr # 65132
Zoro # G5764547
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type House/Railroad Carpenters
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65132
- Zoro # G5764547
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | House/Railroad Carpenters |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Adze Handle, Fire Finish |
Description
Adze Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type House/Railroad Carpenters, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- Link Handles Hammer Parts