Shop All Radial Ball Bearings
Link-Belt
Double Shielded Bearing 1.18 Id, 2.44 Od, 0.62 Width, 150987
Mfr # M1209EAX
Zoro # G2649889
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.4409 in. (62 MM)
- Width .6299 in. (16 MM)
- Weight 0.45 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link-Belt
- MFR # M1209EAX
- Zoro # G2649889
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.4409 in. (62 MM) |
Width | .6299 in. (16 MM) |
Details
Weight | 0.45 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- NSK NSK 6313Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6313Z C3)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16)
- NSK NSK 6202 10ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6202 10ZZ)
- SKF SKF-6311 3110-00-144-8548, Single Row Ball Brgs, 6311 3110001448548 (6311 3110-00-144-8548)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6307-2NSE9NR (6307-2NSE9NR)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2Z JEM)
- Link-Belt Ball Bearings