Shop All Bench Grinders
This Product is Discontinued
Linishall
Bench Grinder, 6 In., 3450 rpm, AlO, 120V (Discontinued)
Mfr # BG6
Zoro # G5894856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finishing Wheel Width 3/4"
- Finishing Function Grinding
- Max. RPM 1750
- Phase 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linishall
- MFR # BG6
- Zoro # G5894856
- Country of Origin China
- Category Bench Grinders
Dimensions
Finishing Wheel Width | 3/4" |
Arbor Hole Size | 5/8" |
Wheel Width | 3/4" |
Finishing Wheel Diameter | 6" |
Overall Length | 12" |
Exhaust Port Size | 2" |
Wheel Dia. | 6" |
Overall Height | 12-1/2" |
Arbor Size | 1/2" |
Description
Bench Grinder, Arbor Size 1/2 in, Dust Management Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.