PLASTIC ACCESS PANEL 18X18
Mfr # PLA1501818
Zoro # G510468366
Key Features
- Door Height 18 in
- Door Width 18 in
- Material ABS Plastic
- Finish White Baked Enamel
- Hinge Type pin
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # PLA1501818
- Zoro # G510468366
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Size | 18 in. x 18 in. |
Depth | 2 in. |
Details
Material | ABS Plastic |
Finish | White Baked Enamel |
Hinge Type | pin |
Color | White |
Application | Wall and Ceiling |
Number of Cam Latches | 2 |
Door Material | ABS Plastic |
Fire Rated (Hours) | No |
Lock Type | Snap |
Frame Material | ABS Plastic |
Gasket Material | None |
Shape | Square |
Description
Expertly crafted for drywall applications, the Linhdor Access Door embodies robustness and functionality with its high-impact ABS plastic construction enhanced by U.V. stabilizers flush to the frame. Whether you're looking to install on the ceiling or wall, its unique design boasts a one-piece frame without mitered corners, complemented by a 3/4in deep mounting frame. The door's rounded corners ensure safety by eliminating sharp edges. Its installation is hassle-free, requiring no wood or metal studsimply use your preferred adhesive on the inside frame for attachment. In terms of usability, the door is furnished with snap latches, and can even be removed from its hinge for full access when needed. It's presented in a textured white finish that's not only appealing but also ready for paint, aligning seamlessly with diverse interiors.
- •Lightweight & Durable: Made from high-quality plastic, ensuring a lightweight yet robust construction suitable for various applications.
- •Easily Removable Door: A unique design allows the door to be effortlessly detached, granting full access when needed and easy reattachment.
- •Corrosion-Resistant: Unlike metal panels, this plastic construction offers natural resistance to rust, making it perfect for areas with higher humidity or moisture.
- •Seamless Integration: Its sleek design ensures a flush fit, providing a smooth, unobtrusive appearance on walls or ceilings.
- •Lightweight & Durable: Made from high-quality plastic, ensuring a lightweight yet robust construction suitable for various applications.
- •Cost-Effective Solution: Plastic construction offers a budget-friendly alternative to metal panels without compromising on functionality or aesthetics.
- •UV Resistant: Enhanced with UV stabilizers, ensuring the panel's color and integrity remain unaffected by sunlight over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (106US26D)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- HES Electric Strike (7501-630-LBM)
- LINHDOR PLASTIC ACCESS PANEL 8X8 (PLA15088)
- LINHDOR PLASTIC ACCESS PANEL 12X12 (PLA1501212)
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 22X22 (S30092222)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40002424)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001818)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 12 (MP2412L)
- Linhdor Doors