INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS
Mfr # E10001624
Zoro # G510468335
Key Features
- Door Height 24 in
- Door Width 16 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Pin
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # E10001624
- Zoro # G510468335
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 16 in |
Size | 16 in. x 24 in. |
Depth | 2 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Pin |
Color | White |
Application | Wall and Ceiling |
Gasket Material | None |
Lock Type | Cam Latch |
Interior/Exterior | Interior |
Shape | Rectangle |
Number of Cam Latches | 3 |
Fire Rated (Hours) | No |
Description
The Linhdor Access Door for Drywall stands as a testament to premium strength, elegance, and utility. Each door is using 18 Gauge steel for both the frame and door. Its design seamlessly integrates into any drywall setting, be it the ceiling or wall, always meeting and exceeding US product standards. An added elegance is present in its 7/16in door return lip edge that ensures a snug fit, keeping the door flush with the room's surface. This design is reinforced with top and bottom machine door catches that offer unparalleled security by preventing any push-ins. In terms of durability, Linhdor has prioritized long-lasting strength. The use of rust-resistant galvannealed steel ensures that the access door remains free from deterioration over time. Further bolstering its durability is the drywall door panel's cam slots, designed specifically to prevent any sagging and ensure the door remains steady.
- •Heavy-Duty Construction: Made from robust 18 Gauge steel frame and 18 Gauge steel door, ensuring a product that withstands the test of time.
- •Aesthetically Pleasing Design: Designed with a singular frame, radius corners, and a recessed fit, it seamlessly integrates into walls or ceilings without disturbing the decor.
- •Optimal Durability: Features rust-resistant galvannealed steel, countering potential rust and deterioration, suitable for diverse environments.
- •Easy Access: Equipped with 14 gauge 304 stainless steel cam latches that provide easy opening and secure closing.
- •Wider Opening: The concealed snake hinge opens up to a wide 165 degrees, offering more access space than many competitors.
- •Ready-to-Paint Surface: Comes primed with a white baked enamel, allowing customization to match or accent any décor, both inside and out.
- •Secure Fit: The drywall door panel comes with extensive cam slots to prevent sagging, ensuring a flush fit every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- DEFENDER SECURITY Lock Cam Brs 1 1/8 3 Cam (U 9953KA)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Traditional Drawer Pull (BP8789192HBRZ)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002222)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E10201218)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001824)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001424)
- LINHDOR 1 HR FIRE RATED ACESS PANEL FOR CEILING ONLY 24X24 (N80002424)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 18 x 12 (MP1812L)
- Linhdor Access Doors