INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS
Mfr # E10001218
Zoro # G410468329
Key Features
- Door Height 18 in
- Door Width 12 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Pin
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # E10001218
- Zoro # G410468329
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 12 in |
Depth | 2 in. |
Size | 12 in. x 18 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Pin |
Color | White |
Application | Wall and Ceiling |
Gasket Material | None |
Fire Rated (Hours) | No |
Number of Cam Latches | 3 |
Shape | Rectangle |
Interior/Exterior | Interior |
Lock Type | Cam Latch |
Description
The Linhdor Access Door for Drywall stands as a testament to premium strength, elegance, and utility. Each door is using 18 Gauge steel for both the frame and door. Its design seamlessly integrates into any drywall setting, be it the ceiling or wall, always meeting and exceeding US product standards. An added elegance is present in its 7/16in door return lip edge that ensures a snug fit, keeping the door flush with the room's surface. This design is reinforced with top and bottom machine door catches that offer unparalleled security by preventing any push-ins. In terms of durability, Linhdor has prioritized long-lasting strength. The use of rust-resistant galvannealed steel ensures that the access door remains free from deterioration over time. Further bolstering its durability is the drywall door panel's cam slots, designed specifically to prevent any sagging and ensure the door remains steady.
- •Heavy-Duty Construction: Made from robust 18 Gauge steel frame and 18 Gauge steel door, ensuring a product that withstands the test of time.
- •Aesthetically Pleasing Design: Designed with a singular frame, radius corners, and a recessed fit, it seamlessly integrates into walls or ceilings without disturbing the decor.
- •Optimal Durability: Features rust-resistant galvannealed steel, countering potential rust and deterioration, suitable for diverse environments.
- •Easy Access: Equipped with 14 gauge 304 stainless steel cam latches that provide easy opening and secure closing.
- •Wider Opening: The concealed snake hinge opens up to a wide 165 degrees, offering more access space than many competitors.
- •Ready-to-Paint Surface: Comes primed with a white baked enamel, allowing customization to match or accent any décor, both inside and out.
- •Secure Fit: The drywall door panel comes with extensive cam slots to prevent sagging, ensuring a flush fit every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-628-00)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- GLOBAL RV KEY, G367, Purple, Precut (KEY-G357)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001824)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E10201620)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 24X24 (LW5002424)
- LINHDOR HEAVY DUTY ACCESS PANEL 18X18 (S30001818)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 10X10 (S30091010)
- WATTS Access Panel, 5in x 6in to 8in x 8in (APU9)
- Linhdor Access Doors