HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 8X8
Mfr # S300988
Zoro # G710468395
Key Features
- Door Height 8 in
- Door Width 8 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Snake
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # S300988
- Zoro # G710468395
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Depth | 2 in. |
Size | 8 in. x 8 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Snake |
Color | White |
Application | Wall and Ceiling |
Number of Cam Latches | 1 |
Shape | Square |
Fire Rated (Hours) | No |
Gasket Material | Neoprene Gasket |
Lock Type | Cam Latch |
Description
The Linhdor Access Door exemplifies heavy-duty resilience and functionality, fashioned from a sturdy 16 Gauge steel frame coupled with a robust 14 Gauge steel door. This interior metal access door, suitable for both ceiling and wall installationsand is compiant with government inspections.. The design eschews mitered corners, opting instead for a singular frame and radius corners throughout to eliminate sharp edges, while its recessed nature ensures it aligns seamlessly with drywall or ceilings, offering an aesthetically pleasing finish to any structure. Durability remains paramount with its rust-resistant galvannealed steel construction, while the drywall door panel boasts extensive cam slots ensuring steadfastness and countering sagging. Practicality meets performance with its 14 gauge 304 stainless steel cam latches, designed for effortless opening thanks to a large screwdriver slot, and a concealed snake hinge providing an expansive 165-degree opening.
- •Robust Construction: Built with a formidable 14-gauge door and 16-gauge frame, this access panel is designed to withstand the toughest conditions and heavy usage.
- •Laser Precision: Every panel is laser cut, ensuring impeccable accuracy, consistent quality, and a perfect fit every time.
- •Superior Frame Design: A single piece frame without any mitered corners not only gives a sleek and uninterrupted appearance but also adds to the panel's structural integrity.
- •Enhanced Security: The 14-gauge door offers added security against unauthorized access, making it ideal for sensitive areas.
- •Seamless Appearance: Its flush fitting and continuous frame design ensure a clean, professional look, elevating the aesthetics of any space.
- •Versatility: With its robust build and elegant design, it's suitable for both commercial heavy-duty applications and upscale residential spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2" Brass Double Bolt Snap Hooks 10PK (52198)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 22X22 (S30092222)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 24X24 (S30092424)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB4000812)
- LINHDOR LW 500 ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 18X18 (LW5001818)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001824)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- Linhdor Doors