EXTERIOR RATED PREMIUM GRADE ACCESS PANEL W/ PADDLE LATCH 12X12
Mfr # OU70501212
Zoro # G510468359
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Piano
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # OU70501212
- Zoro # G510468359
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Depth | 2 in. |
Size | 12 in. x 12 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Piano |
Application | Wall |
Color | White |
Number of Cam Latches | 1 |
Fire Rated (Hours) | No |
Lock Type | Keyeld Cylinder |
Interior/Exterior | Exterior |
Gasket Material | None |
Shape | Square |
Description
The Linhdor Exterior Access Door showcases robustness with its 16 Gauge steel frame and door. Primed for wall installation, this exterior metal door abides by all government regulations, ensuring it's quality. Its design marries functionality with aesthetics, featuring a continuous piano hinge complemented by a paddle latch lock and slam catch. The door's galvannealed steel construction wards off rust, promising long-lasting durability even in outdoor setups. Remarkably, this exterior door boasts dual gasketsthe weather-resistive open-celled microcellular polyurethane gasket and the closed cell neoprene sponge SC42 W/PSA stripping gasketmaking it apt for diverse outdoor applications note: select saltwater regions may not be compatible. Completing its sleek design is a paintable surface with a white bake enamel finish, both inside and out.
- •Security First: The paddle latch offers an added layer of security, ensuring the panel remains closed and tamper-resistant.
- •Multi-functional Design: While perfect for exteriors, this versatile panel can also be utilized in interiors, especially in areas requiring added insulation and moisture resistance.
- •Reliable Performance: With its features like insulation and neoprene gasket, it offers both protection and energy efficiency, reducing potential energy costs.
- •Exterior-Grade Durability: Crafted to withstand the harshest outdoor elements, ensuring longevity and optimal performance throughout the seasons.
- •Insulated Protection: Integrated insulation offers thermal resistance, maintaining a barrier between external weather conditions and the interior space.
- •Sealed Perfection: The neoprene gasket provides a tight, weather-resistant seal, protecting against moisture, dust, and external contaminants.
- •Rust-Resistant Construction: Made with materials that resist corrosion, ensuring the panel retains its structural integrity and appearance over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (932-04167)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001824)
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E1000812)
- LINHDOR PLASTIC ACCESS PANEL 14X14 (PLA1501414)
- LINHDOR HEAVY DUTY ACCESS PANEL 14X24 (S30001424)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 12X12 (LW5001212)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTEROIOR FOR WALLS AND CEILINGS W/ KEYED CYLINDER LOCK & NEOPRENE GASKET (GB40291616)
- Linhdor Doors