DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS W/ KEYED CYLINDER LOCK
Mfr # GB40201212
Zoro # G810468387
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Snake
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # GB40201212
- Zoro # G810468387
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Size | 12 in. x 12 in. |
Depth | 2 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Snake |
Application | Wall and Ceiling |
Color | White |
Number of Cam Latches | 2 |
Shape | Square |
Interior/Exterior | Interior |
Fire Rated (Hours) | No |
Gasket Material | None |
Lock Type | Keyed Cylinder |
Description
Crafted with meticulous attention to both form and function, the Linhdor Access Door for Drywall showcases superior construction and design. The door features a robust 16 Gauge steel frame complemented by a 14 Gauge steel door. Designed for flexible integration, it can be installed either on the ceiling or wall. The design highlights include a 1in Wide Perforated, 24 Gauge Galvanized Drywall Bead Mud in Flange, resulting in a flush panel door with a tape-in drywall bead flange. This ensures minimal visual intrusion, thanks to the non-exposed mud-in drywall flange, achieving a seamless aesthetic integration into any building structure. Durability remains at the forefront, with rust-resistant galvannealed steel ensuring longevity, while the door panel's cam slots enhance stability, with the number of Steel Cam Latches varying based on the door size.
- •Professional Finish: The inclusion of a drywall bead allows for a seamless and clean finish, making the door appear as an integrated part of the wall or ceiling.
- •Robust Construction: Crafted with a heavy-duty 14-gauge door, ensuring superior strength and durability against wear and tear.
- •Effortless Installation: The drywall bead design allows for easier mud application, ensuring a smoother and tighter seal without any visible flanges.
- •Safety-centric Design: With no mitered corners and featuring radius corners, we prioritize safety, ensuring there are no sharp edges during installation or usage.
- •Enhanced Aesthetics: The flush finish provided by the drywall bead ensures there are no interruptions in the wall or ceiling lines, maintaining the beauty of the room.
- •Economical Choice: Save on finishing materials and labor. The drywall bead negates the need for additional trim, making it cost-effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- MSI Terrazo Glacier 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0114)
- STRYBUC Casement Operator (900-19620)
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- LINHDOR HEAVY DUTY ACCESS PANEL 10X10 (S30001010)
- LINHDOR HEAVY DUTY ACCESS PANEL 6X6 (S300066)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100066)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002024)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 8X8 (S300988)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS W/ KEYED CYLINDER LOCK (GB40201616)
- ELMDOR Dry Wall Access Door, 24x36, Prime Coat W/ Screwdriver Lock (DW24X36PC-SDL)
- Linhdor Access Doors