DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS
Mfr # GB40002020
Zoro # G110468421
Key Features
- Door Height 20 in
- Door Width 20 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Snake
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # GB40002020
- Zoro # G110468421
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 20 in |
Door Width | 20 in |
Depth | 2 in. |
Size | 20 in. x 20 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Snake |
Color | White |
Application | Wall and Ceiling |
Fire Rated (Hours) | No |
Interior/Exterior | Interior |
Number of Cam Latches | 3 |
Shape | Square |
Lock Type | Cam Latch |
Description
Crafted with meticulous attention to both form and function, the Linhdor Access Door for Drywall showcases superior construction and design. The door features a robust 16 Gauge steel frame complemented by a 14 Gauge steel door. Designed for flexible integration, it can be installed either on the ceiling or wall. The design highlights include a 1in Wide Perforated, 24 Gauge Galvanized Drywall Bead Mud in Flange, resulting in a flush panel door with a tape-in drywall bead flange. This ensures minimal visual intrusion, thanks to the non-exposed mud-in drywall flange, achieving a seamless aesthetic integration into any building structure. Durability remains at the forefront, with rust-resistant galvannealed steel ensuring longevity, while the door panel's cam slots enhance stability, with the number of Steel Cam Latches varying based on the door size.
- •Professional Finish: The inclusion of a drywall bead allows for a seamless and clean finish, making the door appear as an integrated part of the wall or ceiling.
- •Robust Construction: Crafted with a heavy-duty 14-gauge door, ensuring superior strength and durability against wear and tear.
- •Effortless Installation: The drywall bead design allows for easier mud application, ensuring a smoother and tighter seal without any visible flanges.
- •Safety-centric Design: With no mitered corners and featuring radius corners, we prioritize safety, ensuring there are no sharp edges during installation or usage.
- •Enhanced Aesthetics: The flush finish provided by the drywall bead ensures there are no interruptions in the wall or ceiling lines, maintaining the beauty of the room.
- •Economical Choice: Save on finishing materials and labor. The drywall bead negates the need for additional trim, making it cost-effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125UL)
- KARP Drywall Access Door, KDW Lock Prime 18 x 18 (KDWP1818L)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002222)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100088)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 10X10 (S30201010)
- LINHDOR PLASTIC ACCESS PANEL 12X12 (PLA1501212)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 8X8 (S300988)
- ACUDOR Airtight / Watertight Access Door - 18 x 18 (ADWT1818SS)
- Linhdor Access Doors