ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK & NEOPRENE GASKET 24X24
Mfr # LWCT5992424
Zoro # G110468445
Key Features
- Door Height 24 in
- Door Width 24 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Piano
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # LWCT5992424
- Zoro # G110468445
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Size | 24 in. x 24 in. |
Depth | 2 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Piano |
Application | Ceiling |
Color | White |
Gasket Material | Neoprene Gasket |
Interior/Exterior | Interior |
Shape | Square |
Lock Type | Keyed Cylinder |
Fire Rated (Hours) | No |
Number of Cam Latches | 4 |
Description
The Linhdor Access Door for drywall is a representation of American manufacturing prowess. Constructed using .063 lightweight aluminum for both its door and trim, it effortlessly integrates into drop or T-bar ceilings, meeting stringent US government standards. Notably lightweight, this door offers ease of installation and eradicates the common hassle associated with ceiling tile adjustments. It smoothly fits into the T-grid or suspended ceilings, acting as a perfect replacement for conventional tiles. Its aluminum composition ensures high resistance to rust and decay. Ensuring the door remains flush and sag-free, the cam slots are precision-engineered. To enhance user experience, it comes ready with screws tailored for suspended ceiling installation.
- •Tailored Design: Precisely engineered for T-bar and suspended ceilings, ensuring a snug fit and streamlined appearance.
- •Lightweight & Strong: Premium aluminum construction offers the unique combination of being both lightweight for ease of installation and durable for long-lasting use.
- •Seamless Integration: This panel sits perfectly flush with ceiling tiles, maintaining the aesthetics of the space while providing essential access.
- •Rust & Corrosion Resistant: Aluminum's natural properties ensure the panel remains rust-free, essential for moisture-prone ceiling environments.
- •Easy Installation: Designed with the installer in mind, the panel can be quickly secured into place, reducing labor time and costs.
- •Convenient Access: Perfect for maintenance or inspection needs. Quickly access HVAC systems, wiring, or any utilities housed above the T-bar or suspended ceiling.
- •Minimal Maintenance: The inherent properties of aluminum mean it requires little upkeep, retaining its appearance and functionality over time.
- •Paintable Surface: Customize the appearance! The aluminum panel can be painted to match or contrast with adjacent ceiling tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS .940in X 6in X .125in Black Handle Grip, Vinyl Foam (100210)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- ECLIPSE MAGNETICS Alnico Button Magnet E821, Pull Force:1.5lb, PK10 (E821)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALH-10G018)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E1000812)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001224)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001424)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100066)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- MUELLER INDUSTRIES Access Panel (156-708)
- Linhdor Access Doors