ALUMINUM EXTERIOR RATED NON INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 18X18
Mfr # LW5501818
Zoro # G910468355
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Piano
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # LW5501818
- Zoro # G910468355
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Size | 18 in. x 18 in. |
Depth | 2 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Piano |
Insulated / Uninsulated | Uninsulated |
Color | White |
Application | Wall and Ceiling |
Number of Cam Latches | 2 |
Interior/Exterior | Exterior |
Gasket Material | Neoprene Gasket |
Fire Rated (Hours) | No |
Shape | Square |
Lock Type | Keyed Cylinder |
Description
Expertly crafted for exterior application, the Linhdor Access Door stands as an embodiment of American manufacturing excellence. Comprising a durable .063 Lightweight Aluminum frame coupled with a matching door, this product meets the rigorous standards set by the government for domestically manufactured products. Its design is not only functional but also aesthetically pleasing, with a 1-5/16in Wide Flange and a recessed profile ensuring a seamless blend with drywalls or ceilings. Adding to its design is a continuous piano hinge, preventing unwanted push-ins and allowing a 180-degree door opening. Durability remains uncompromised with rust-resistant properties of the 0.063 Lightweight Aluminum, and the cam slots in the access door panel ensure stability and prevent sagging. The addition of a keyed cylinder lock guarantees security.
- •Superior Weather Resistance: Crafted from rust-resistant aluminum, this panel is ideal for external use, ensuring longevity even in the most demanding conditions.
- •Lightweight Design: Made with premium aluminum, the panel is not only durable but also lightweight, simplifying the installation process.
- •Robust Build: With a design meant to withstand external pressures, it provides an additional layer of security to the structure's exterior.
- •Corrosion Resistant: The aluminum construction inherently resists corrosion, making it an ideal choice for coastal areas and industrial settings.
- •Enhanced Security: Features a secure locking mechanism to protect against unauthorized access, providing both functionality and peace of mind.
- •Versatile Usage: Ideal for exterior walls, roofs, or any outdoor space needing secure access.
- •Paintable Surface: While aluminum boasts a naturally elegant finish, the panel's surface is ready-to-paint for customization to match any exterior design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 4" (BDS425U26)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB4000812)
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 24X24 (LW5002424)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTEROIOR FOR WALLS AND CEILINGS W/ KEYED CYLINDER LOCK & NEOPRENE GASKET (GB40291616)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 8X8 (S300988)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100066)
- ELMDOR Fire Rated Access Door, 20x20, Prime Coat W/ Recessed Turn Latch (FR20X20PC-RTL)
- Linhdor Access Doors