ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 12X12
Mfr # LW5001212
Zoro # G810468363
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Metal
- Finish White Baked Enamel
- Hinge Type Piano
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linhdor
- MFR # LW5001212
- Zoro # G810468363
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Size | 12 in. x 12 in. |
Depth | 2 in. |
Details
Material | Metal |
Finish | White Baked Enamel |
Hinge Type | Piano |
Insulated / Uninsulated | Insulated |
Application | Wall and Ceiling |
Color | White |
Number of Cam Latches | 2 |
Gasket Material | Neoprene Gasket |
Lock Type | Keyed Cylinder |
Shape | Square |
Interior/Exterior | Exterior |
Fire Rated (Hours) | No |
Description
Expertly crafted for exterior application, the Linhdor Access Door stands as an embodiment of American manufacturing excellence. Comprising a durable .063 Lightweight Aluminum frame coupled with a matching door, this product meets the rigorous standards set by the government for domestically manufactured products. Its design is not only functional but also aesthetically pleasing, with a 1-5/16in Wide Flange and a recessed profile ensuring a seamless blend with drywalls or ceilings. Adding to its design is a continuous piano hinge, preventing unwanted push-ins and allowing a 180-degree door opening. Durability remains uncompromised with rust-resistant properties of the 0.063 Lightweight Aluminum, and the cam slots in the access door panel ensure stability and prevent sagging. The addition of a keyed cylinder lock guarantees security.
- •Superior Weather Resistance: Crafted from rust-resistant aluminum, this panel is ideal for external use, ensuring longevity even in the most demanding conditions.
- •Lightweight Design: Made with premium aluminum, the panel is not only durable but also lightweight, simplifying the installation process.
- •Robust Build: With a design meant to withstand external pressures, it provides an additional layer of security to the structure's exterior.
- •Corrosion Resistant: The aluminum construction inherently resists corrosion, making it an ideal choice for coastal areas and industrial settings.
- •Enhanced Security: Features a secure locking mechanism to protect against unauthorized access, providing both functionality and peace of mind.
- •Versatile Usage: Ideal for exterior walls, roofs, or any outdoor space needing secure access.
- •Paintable Surface: While aluminum boasts a naturally elegant finish, the panel's surface is ready-to-paint for customization to match any exterior design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 96" Primed Hardboard Hollow Core Flush Slab Door (2180FHCPHB)
- MASTER LOCK 118 Laminated Padlock (7KA-P216)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560PF626 (B560PF626)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 18X18 (S30201818)
- LINHDOR HEAVY DUTY ACCESS PANEL 12X12 (S30001212)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002424)
- LINHDOR PLASTIC ACCESS PANEL 14X14 (PLA1501414)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (S30202424)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 12X12 (S30091212)
- DUCTMATE Access Door, 18 In. H, 18 In. W, Tab-In (GRFDH18GA)
- Linhdor Doors