Shop All Pool Accessories
Lingxiao Pump
Lingxiao Pump WUA200-II 2.0Hp 2 Speed Pump - Large Frame
Mfr # WUA200-II
Zoro # G304142618
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lingxiao Pump
- MFR # WUA200-II
- Zoro # G304142618
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 2 speed pump
- Size: Large Frame
- Horse Power: 2.0Hp
- Voltage: 230V
- Amperage: 8.0/3.0A
- Speed: 2-Speed
- MBT Size: 2"Mbt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spring, Extension (165X76SEMA)
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (36RG03)
- GREENSCAPES 1 in. W X 10 in. L Fabric Garden Staples , 50PK (85432)
- MAVERICK Maverick BL-01 MultiPurpose Butane Lighter - Stainless (BL-01)
- RAYPAK Gas Valve IID Propane Pool Kit (RA313160)
- POWERPLAY Bleeder Valve (PO196210)
- PLASTIFLEX Plastiflex BM159 1.5 in. x 9 ft. Abg Filter Hose (BM159)
- LASCO FITTINGS 45 deg 4 in. PVC Socket Elbow (PV417040)
- BUFONADAS 3.55 in. dia. Suction Sand Sock (BU1876687)
- CMP 8 in. Anti Vinyl Pool Main Drain (CMP25548059000)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- Lingxiao Pump Pool Accessories