Shop All Pool Accessories
Lingxiao Pump
Lingxiao Pump 56WUA300-II 3.0Hp 2 Speed Pump - Large Frame
Mfr # 56WUA300-II
Zoro # G004141706
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lingxiao Pump
- MFR # 56WUA300-II
- Zoro # G004141706
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 2 speed pump
- Size: Large Frame
- Horse Power: 3.0Hp
- Voltage: 230V
- Amperage: 10.0/3.5A
- Speed: 2-Speed
- MBT Size: 2"Mbt
- Weight: 42.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- DIGGERS Dog Toy Rope W/Tennis Bl (A03885)
- MTD Axle Asm-Lh (638-04003AP)
- FLO-MASTER 1 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24101)
- POWER HOUSE Female pipe thread vinyl return wall fitting (PO975214)
- PERFECTPITCH Stainless Steel Algae Swimming Pool Brush with Aluminum Handle Connector, 5.5 in. (PE72631)
- TRACK USA 2 ft. NDS Channel Grate Sand (TR973881)
- AURA Spa Frog Bromine Cartridge - 2535 (2535)
- INTERMATIC Intermatic 3002814 Indoor Spring Wound Timer 277V White (3002814)
- KOKIDO PK01CBX-6W-SCP Premium Maintenance Kit for Vinyl Liner Pools - 4 Piece (PK01CBX/6W/SCP)
- HANDSON 1.5 FBT x 1.5 MBT x 1.5 FPT in. Hair-Lint Trap Assembly Complete with Basket & Lid (HA1413769)
- Lingxiao Pump Pool Accessories