Shop All Disposable Napkins
Linen-Like
8.5" x 8.5" Linen-Like White Dinner Napkins 300 PK
Mfr # 120053
Zoro # G200914852
product price: $159.99
/pk 300, $0.53/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.8
- Width 8.5
- Material Paper
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linen-Like
- MFR # 120053
- Zoro # G200914852
- UPC # 76455233195
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 8.8 |
Width | 8.5 |
Height | 0.01 |
Overall Height | 17 |
Overall Length | 17 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Weight | 0.0191666666666667 |
Includes | 300 Linen-Like napkins |
Description
Enjoy the beauty of linen, plus the convenience of disposable, with our 8.5" x 8.5" Linen-Like White Dinner Napkins 300 ct. These napkins feature a crisp white color, a 1/4 fold, and are made from a premium material that looks like real linen. They feature a soft feel and will last an entire meal. Grab these premium disposable napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Lint Screen (3389644)
- DART Carry-Out Food Container, Square, PK500 (C57PST1)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- FRYMASTER 8120269 Kaowool Blnkt .50 X 14.0x14.0 (HP8120269)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- CREATIVE CONVERTING 95112 Emerald Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTGR)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- CREATIVE CONVERTING Black and Gold Birthday Napkins, 6.5", 192PK (317546)
- SCOTT Full Fold Dispenser Napkins, 1-Ply, 13 x 12, White, PK6000 (98740)
- SEVENTH GENERATION Seventh Generation Napkins, White, PK12 (SEV 13713)
- Linen-Like Disposable Napkins