Shop All Disposable Napkins
Linen-Like
8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK
Mfr # 120060
Zoro # G800914788
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.25
- Material Paper
- Width 8.5
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 120060
- Zoro # G800914788
- UPC # 76455226081
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 4.25 |
Width | 8.5 |
Overall Length | 17 |
Height | 0.01 |
Overall Width | 0.01 |
Overall Height | 17 |
Details
Color | White |
Material | Paper |
Weight | 0.0221666666666667 |
Includes | 300 Linen-Like napkins |
Description
Add a premium touch to your event or business with help from our 8.5" x 4.25" Linen-Like Unembossed White Dinner Napkins 300 ct. These napkins feature a crisp white color, a 1/8 fold, and are made from a premium material that looks like real linen. These Linen-Like napkins measure 8.5" x 4.25", perfect for dinner service or for use as restroom hand towels. They feature a soft feel and will last an entire meal. Grab these premium disposable napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Fryer Crumb Scoop, 2" X 6" X 2 (B7490701)
- TABLECRAFT Pasta Basket, 6 1/2 x 7, PK2 (986)
- DEFLECTO Flexible Hose Ducting 4Inx50Ft (F0450)
- FOODSAVER FoodSaver FSFSBF0526-P00 8 in. x 20 ft. FoodSaver Roll - 2 Pack (182878)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- TOUCH OF COLOR 4" x 8" Navy Blue Dinner Napkins 600 PK (671137B)
- EVERWIPE Premium Linen-Like Guest Towel Napkins Flat Pack, 2-Ply, 16 in. x 16 in., White, 1000PK (GT100016X16)
- CREATIVE CONVERTING Black and Gold Napkins, 6.5", 192PK (317536)
- CREATIVE CONVERTING 58112B Emerald Green 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4GR)
- BOUNTY Napkin, 200Ct, White 8PK (PGC96595CT)
- TOUCH OF COLOR Navy Blue Napkins 3 ply, 6.5", 500PK (581137B)
- Linen-Like Disposable Napkins