Shop All Disposable Napkins
Linen-Like
8.5" x 4.25" Linen-Like Quickset White Dinner Napkins 300 PK
Mfr # 066033
Zoro # G200914845
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.25
- Width 8.25
- Material Paper
- Overall Width 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 066033
- Zoro # G200914845
- UPC # 76455908338
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 4.25 |
Width | 8.25 |
Overall Width | 0.01 |
Height | 0.01 |
Overall Height | 17 |
Overall Length | 15 |
Details
Color | White |
Material | Paper |
Weight | 0.024 |
Includes | 300 quickset Linen-Like napkins |
Description
Add a convenient touch to your meal service with help from our 8.5" x 4.25" Linen-Like Quickset White Dinner Napkins 300 ct. These napkins arrive folded with a handy pocket that you can easily slide cutlery into. Premium Linen-Like napkins are thick and soft and look like real linen, and their crisp white color will complement any business or occasion. Grab these for your event or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple48'' For - Part# Vh00-412788-00002 (VH00-412788-00002)
- FISHER Wall Bracket (2902-12)
- VULCAN HART Thermostat Sa, 3/16 X 10, 36 (344635-00001)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- LINEN-LIKE 8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK (120060)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- HOFFMASTER 10" x 14" Fall and Winter Paper Placemats 8 Designs Combo Pack PK 1000 PK (857208)
- TOUCH OF COLOR Shimmering Silver Napkins, 4"x8", 600PK (273281)
- CREATIVE CONVERTING 583131B Turquoise Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4TQ)
- TOUCH OF COLOR Luscious Lavender Napkins 3 ply, 6.5", 500PK (58193B)
- Linen-Like Disposable Napkins