Shop All Tablecloths & Runners
Linen-Like
50" x 108" Linen-Like White Tablecloth 24 PK
Mfr # 210441
Zoro # G600914803
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 50
- Length 108
- Height 0.01
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 210441
- Zoro # G600914803
- UPC # 76455228931
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 50 |
Length | 108 |
Height | 0.01 |
Overall Length | 50 |
Overall Height | 108 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 24 Linen-Like tablecloths |
Weight | 0.497916666666667 |
Description
Impress your guests with tablecloths that look like linen--but are secretly disposable--with our 50" x 108" Linen-Like White Tablecloth 24 ct. Our Linen-Like material has a rich, elegant appearance, a soft feel, and looks like real linen. The 50" x 108" proportions are ideal for banquet tables, while the crisp white color will complement any business or occasion. Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- MANCHESTER TANK Manchester Tank 1160TC.10 Vertical DOT Portable Propane Cylinder With QCC1/OPD Valve - 30 lb. (1160TCTH.5)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10326)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- Linen-Like Tablecloths & Runners