Shop All Disposable Napkins
Linen-Like
16" x 16" Linen-Like White Dinner Napkins Flat Pack 500 PK
Mfr # 125028
Zoro # G300914813
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 16
- Width 16
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 125028
- Zoro # G300914813
- UPC # 76455242333
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 16 |
Width | 16 |
Overall Height | 16 |
Overall Width | 0.01 |
Overall Length | 16 |
Height | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 500 Linen-Like napkins |
Weight | 0.025 |
Description
Select a superb-quality napkin that's also disposable with help from our 16" x 16" Linen-Like White Dinner Napkins Flat Pack 500 ct. These premium napkins are thick and soft, look like real linen, and will last an entire meal. These 16" square napkins arrive flat, which means you can fold them any way you wish. The crisp white color will complement any setting. Grab these for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Lid, Oval Reservoir (40851.0000)
- TAYLOR FREEZER Rear Shell Bearing (31324)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse (CCS8C)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- LINEN-LIKE 8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK (120060)
- TOUCH OF COLOR White and Gold Foil Dot Beverage Napkins, 5"x5", 192PK (329955)
- TOUCH OF COLOR Navy Blue Dinner Napkins 3 ply, 8.5"x8", 250PK (591137B)
- CREATIVE CONVERTING 95102 Mimosa Yellow 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTYL)
- TORK Tork Natural Dinner Napkin, 1/8 Fold 1-ply, 17" x 15", 12 x 250 napkins, N5186 (N5186)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, PK8 (96595)
- Linen-Like Disposable Napkins