Shop All Disposable Napkins
Linen-Like
16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK
Mfr # 125023
Zoro # G300914806
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 16
- Width 16
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 125023
- Zoro # G300914806
- UPC # 76455234109
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 16 |
Width | 16 |
Overall Length | 16 |
Overall Height | 16 |
Height | 0.01 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1000 Linen-Like napkins |
Weight | 0.01675 |
Description
Achieve the look of linen without the hassle of laundering with help from our 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 ct. These premium napkins are thick and soft, look like real linen, and will last an entire meal. These 16" square napkins arrive flat, which means you can get creative with folding them. The crisp white color will complement any setting. Grab these for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Drawer Stop Kit (WS-65923)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- LINEN-LIKE 8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK (120060)
- CREATIVE CONVERTING 95177 Hot Magenta Pink 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTRS)
- CREATIVE CONVERTING 583276B Glittering Gold 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4GD)
- HOFFMASTER 1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK (883105)
- CREATIVE CONVERTING 953042 Candy Pink 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTPNK)
- TOUCH OF COLOR Burgundy Napkins 3 ply, 6.5", 500PK (583122B)
- TOUCH OF COLOR Pastel Blue Napkins 3 ply, 6.5", 500PK (58157B)
- Linen-Like Disposable Napkins