Shop All Disposable Napkins
Linen-Like
14.5" x 14.5" Linen-Like Economy White Napkins Flat Pack 1000 PK
Mfr # 125043
Zoro # G500914842
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 14.5
- Material Paper
- Width 14.5
- Overall Height 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 125043
- Zoro # G500914842
- UPC # 76455245488
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 14.5 |
Width | 14.5 |
Overall Height | 14.5 |
Overall Width | 0.01 |
Overall Length | 14.5 |
Height | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1,000 Linen-Like napkins |
Weight | 0.01445 |
Description
Add luxury to your event or business with help from our 14.5" x 14.5" Linen-Like Economy White Napkins Flat Pack 1000 ct. These napkins feature a crisp white color and are made from a premium material that looks like real linen. These Linen-Like napkins measure 14.5" and arrive flat, which means you can fold them any way you wish! They feature a soft feel and will last an entire meal. Grab these premium disposable napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Waterproof Thermometer, Dishwasher, Steel (4203)
- HOSHIZAKI Hinge, Spring Cartridge (3A6258-01)
- VULCAN HART Blower Wheel9-7/8D X 2-5/8W 5/8 For - Part# 3-1300-3 (3-1300-3)
- SAF-T-ICE Scoop Caddy, Black (SI2000BK)
- LINEN-LIKE 8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK (120060)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000 (1401)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- KIMBERLY-CLARK PROFESSIONAL Napkins, 1/4 Fold, 250 Napkins, PK16 (98171)
- Linen-Like Disposable Napkins