Shop All Disposable Napkins
Linen-Like
10" x 4.25" Linen-Like White Dinner Napkins 300 PK
Mfr # 125006
Zoro # G600914858
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fold Type 1/8 Fold
- Material Paper
- Width 10
- Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linen-Like
- MFR # 125006
- Zoro # G600914858
- UPC # 76455585942
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 10 |
Length | 4.25 |
Overall Length | 17 |
Height | 0.01 |
Overall Height | 20 |
Overall Width | 0.01 |
Details
Color | White |
Fold Type | 1/8 Fold |
Material | Paper |
Weight | 0.0301666666666667 |
Includes | 300 Linen-Like napkins |
Application | Business, Catering, Dinner, Restaurant |
Description
Add a high-end, yet convenient, napkin to the tables at your event or business with help from our 10" x 4.25" Linen-Like White Dinner Napkins 300 ct. These napkins feature a crisp white color, a 1/8 fold, and are made from a premium material that looks like real linen. They feature a soft feel and will last an entire meal. Grab these premium disposable napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Harness, Wiring, Jumper (00-892793-00002)
- SURE SHOT-AC DISPENSING Sugar Plunger Subassy (A-14-023-1-SP)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- GARLAND Motor Assembly - 2 Speed (CK1003090)
- LINEN-LIKE 8.5" x 4.25" Linen-Like White Dinner Napkins 300 PK (120060)
- LINEN-LIKE 16" x 16" Linen-Like White Dinner Napkins Flat Pack 1000 PK (125023)
- TOUCH OF COLOR Fresh Lime Green Napkins 3 ply, 6.5", 500PK (583123B)
- TOUCH OF COLOR Shimmering Silver Napkins 3 ply, 6.5", 500PK (583281B)
- TOUCH OF COLOR White and Gold Foil Dot Beverage Napkins, 5"x5", 192PK (329955)
- CREATIVE CONVERTING 318903 Fresh Mint Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTMT)
- CREATIVE CONVERTING Monster Truck Beverage Napkins, 5"x5", 192PK (339806)
- Linen-Like Disposable Napkins