Shop All Blinds
This Product is Discontinued
Linen Avenue
Grey Marble Double Window Curtain Rod Set, 48 to 86", Satin Nickle (Discontinued)
Mfr # VSASN48D04
Zoro # G3318649
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Grey Marble
- Material Metal
- Width 48" to 86"
- Finish Satin Nickel
- Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linen Avenue
- MFR # VSASN48D04
- Zoro # G3318649
- Country of Origin Taiwan, Province of China
- Category Blinds
Dimensions
Width | 48" to 86" |
Depth | 2 |
Inside Diameter | 1.125 |
Size | 48" to 86" |
Overall Width | 48 |
Details
Color | Grey Marble |
Material | Metal |
Finish | Satin Nickel |
Description
Linen Avenue Drapery Hardware is an excellent solution to upgrade your windows. Available in Single or Double 28-48, 48-86, 66-120. Satin Nickle Hardware with a variety of finials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.