Shop All Blinds
This Product is Discontinued
Linen Avenue
Cordless Faux Wood Blind, White, 44"W x 52 to 56"H Partial Inside Mount (Discontinued)
Mfr # F5WT4400B56IM
Zoro # G3318466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 44"W x 52 to 56"H
- Material Vinyl
- Width 44
- Length 56
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linen Avenue
- MFR # F5WT4400B56IM
- Zoro # G3318466
- Country of Origin Taiwan, Province of China
- Category Blinds
Dimensions
Size | 44"W x 52 to 56"H |
Width | 44 |
Length | 56 |
Details
Material | Vinyl |
Color | White |
Description
Our Linen Avenue 2 inch Cordless Horizontal Faux Wood Blinds are designed with a cordless lift and wand tilt. These durable Faux Wood Blinds are warp resistant and water proof making them ideal for any location as well as easy to maintain. A hardwood look for a fraction of the cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.