Shop All Blinds
This Product is Discontinued
Linen Avenue
Cordless Faux Wood Blind, White, 30"W x 32 to 36"H Outside Mount (Discontinued)
Mfr # F5WT3000B36OBWR
Zoro # G3348259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30"W x 32 to 36"H
- Width 30
- Color White
- Material Vinyl
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linen Avenue
- MFR # F5WT3000B36OBWR
- Zoro # G3348259
- Country of Origin Taiwan, Province of China
- Category Blinds
Dimensions
Size | 30"W x 32 to 36"H |
Width | 30 |
Length | 36 |
Details
Color | White |
Material | Vinyl |
Description
Our Linen Avenue 2 inch Cordless Horizontal Faux Wood Blinds are designed with a cordless lift and wand tilt. These durable Faux Wood Blinds are warp resistant and water proof making them ideal for any location as well as easy to maintain. A hardwood look for a fraction of the cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.