Shop All Foot Switches
Linemaster
Varior Potentiometer
Mfr # OHASAC-5K
Zoro # G5983230
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Coiler Fan Potters Wheels Tables Vehicle Welders
- PURPOSE Long Treadle Throw Large Footprint Design
- Housing Colors Black
- Housing Materials Formed Steel
- Cordsets 6-ft cordset, no plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # OHASAC-5K
- Zoro # G5983230
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior, Industrial Momentary Aux Switch |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
PURPOSE | Long Treadle Throw Large Footprint Design |
Housing Colors | Black |
Housing Materials | Formed Steel |
Cordsets | 6-ft cordset, no plug |
Switch Type | Linear, 2 Watt 5K ohm |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
Switch Connections | Pre-wired |
Actions | Momentary Variable Control |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
Description
Varior, Industrial Momentary Aux Switch
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Hercules - Full Shield (536-SWH)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- Linemaster Foot Switches