Shop All Foot Switches
Linemaster
Varior Potentiometer
Mfr # OHASAC-10K
Zoro # G5993749
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordsets 6-ft cordset, no plug
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
- Switch Type Linear, 2 Watt 10K ohm
- Electrical Ratings 1/2 HP 125-250 VAC, 10A, 125-250 VAC
- Switch Connections Pre-wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # OHASAC-10K
- Zoro # G5993749
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior, Industrial Momentary Aux Switch |
Cordsets | 6-ft cordset, no plug |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
Switch Type | Linear, 2 Watt 10K ohm |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
Switch Connections | Pre-wired |
Housing Materials | Formed Steel |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
Actions | Momentary Variable Control |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Housing Colors | Black |
PURPOSE | Long Treadle Throw Large Footprint Design |
Description
Varior, Industrial Momentary Aux Switch
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Cordset (SF-515-P34)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- LINEMASTER Hercules - O Shield (531-SWHO)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- Linemaster Switches