Shop All Foot Switches
Linemaster
Varior Potentiometer
Mfr # 09ASXP-1K
Zoro # G5982905
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Materials Formed Steel
- Switch Connections Pre-wired
- PURPOSE Long Treadle Throw Large Footprint Design
- Switch Type Linear, 2 Watt 1K ohm
- Actions Momentary Variable Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASXP-1K
- Zoro # G5982905
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior Momentary 1K Potentiometer 6-Ft |
Housing Materials | Formed Steel |
Switch Connections | Pre-wired |
PURPOSE | Long Treadle Throw Large Footprint Design |
Switch Type | Linear, 2 Watt 1K ohm |
Actions | Momentary Variable Control |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
Housing Colors | Black |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Cordsets | 6-ft cordset, no plug |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
Description
Varior Momentary 1K Potentiometer 6-Ft
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- Linemaster Foot Switches