Shop All Foot Switches
Linemaster
Varior Potentiometer
Mfr # 09ASAC-1K
Zoro # G5990879
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Connections Pre-wired
- PURPOSE Long Treadle Throw Large Footprint Design
- Housing Materials Formed Steel
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
- Cordsets 6-ft cordset, no plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASAC-1K
- Zoro # G5990879
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior Momentary 1K Potentiometer Aux |
Switch Connections | Pre-wired |
PURPOSE | Long Treadle Throw Large Footprint Design |
Housing Materials | Formed Steel |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
Cordsets | 6-ft cordset, no plug |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
Switch Type | Linear, 2 Watt 1K ohm |
Actions | Momentary Variable Control |
Housing Colors | Black |
Circuitries | SPDT (Form "C") |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Description
Varior Momentary 1K Potentiometer Aux
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 (MT7500C)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- LINEMASTER Compact (492-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- Linemaster Switches