Shop All Foot Switches
Linemaster
Varior Potentiometer
Mfr # 09ASAC-10K
Zoro # G5988995
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Ratings 1/2 HP 125-250 VAC, 15A, 125-250 VAC
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
- MATERIALS Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models
- FEATURES & BENEFITS Coiler Fan Potters Wheels Tables Vehicle Welders
- Housing Materials Formed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASAC-10K
- Zoro # G5988995
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior Momentary 10K Potentiometer Aux |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Housing Materials | Formed Steel |
PURPOSE | Long Treadle Throw Large Footprint Design |
Housing Colors | Black |
Actions | Momentary Variable Control |
Switch Connections | Pre-wired |
Cordsets | 6-ft cordset, no plug |
Switch Type | Linear, 2 Watt 10K ohm |
Circuitries | SPDT (Form "C") |
Description
Varior Momentary 10K Potentiometer Aux
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- LINEMASTER Treadlite II (T-91-PS)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- Linemaster Switches