Shop All Foot Switches
Linemaster
Varior Momentary 3.5K Potentiometer 6-
Mfr # 09ASXP-3.5K
Zoro # G5989040
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASXP-3.5K
- Zoro # G5989040
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior Momentary 3.5K Potentiometer 6- |
Description
Varior Momentary 3.5K Potentiometer 6-
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- Linemaster Switches