Shop All Foot Switches
Linemaster
Varior Momentary 2K Potentiometer Aux
Mfr # 09ASAC-2K
Zoro # G5990185
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASAC-2K
- Zoro # G5990185
- Country of Origin United States
- Category Foot Switches
Details
Item | Varior Momentary 2K Potentiometer Aux |
Description
Varior Momentary 2K Potentiometer Aux
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- LINEMASTER Clipper - Single, Momentary (632-S)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- Linemaster Switches