Shop All Foot Switches
Linemaster
Vanguard - Momentary
Mfr # 81SH12
Zoro # G5985303
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Colors Black
- Switch Type Air Switch
- Actions Momentary
- Cordsets 8-ft black PVC tubing
- ENCLOSURE EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 81SH12
- Zoro # G5985303
- Country of Origin United States
- Category Foot Switches
Details
Item | Vanguard Spdt Momentary Air/Electric |
Housing Colors | Black |
Switch Type | Air Switch |
Actions | Momentary |
Cordsets | 8-ft black PVC tubing |
ENCLOSURE | EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch |
Switch Connections | Quick-connect terminal |
PURPOSE | Ergonomic Versatile Design |
MATERIALS | Molded PVC bulb Designed with isolated electrical airswitch Combines a foot operated air bulb and a remotely located electric snap switch Supplied with 8 ft. 1/8 in. Black PVC tubing Brass fittings Actuating Bulb supplied with two grommet mounting holes (Standard Only) |
Circuitries | SPDT (Form "C") |
Electrical Ratings | 2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC |
Housing Materials | Vinyl bulb |
FEATURES & BENEFITS | Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing |
Description
Vanguard Spdt Momentary Air/Electric
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- Linemaster Foot Switches