Shop All Foot Switches
Linemaster
Vanguard - Maintained
Mfr # 81DH12
Zoro # G5983553
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing
- Switch Type Air, Electric
- Actions Maintained
- Switch Connections Quick-connect terminal
- Circuitries SPDT (Form "C")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 81DH12
- Zoro # G5983553
- Country of Origin United States
- Category Foot Switches
Details
Item | Vanguard Spdt Maintained Air/Electric |
FEATURES & BENEFITS | Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing |
Switch Type | Air, Electric |
Actions | Maintained |
Switch Connections | Quick-connect terminal |
Circuitries | SPDT (Form "C") |
MATERIALS | Molded PVC bulb Designed with isolated electrical airswitch Combines a foot operated air bulb and a remotely located electric snap switch Supplied with 8 ft. 1/8 in. Black PVC tubing Brass fittings Actuating Bulb supplied with two grommet mounting holes (Standard Only) |
Housing Materials | Vinyl bulb |
Cordsets | 8-ft black PVC tubing |
ENCLOSURE | EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch |
Electrical Ratings | 2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC |
PURPOSE | Ergonomic Versatile Design |
Housing Colors | Black |
Description
Vanguard Spdt Maintained Air/Electric
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- LINEMASTER Hercules - O Shield (531-SWHO)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- LINEMASTER Hercules - Full Shield (532-SWH)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- Linemaster Switches