Shop All Foot Switches
Linemaster
Twin Foot Switch
Mfr # TWIN T-91-S
Zoro # G3152381
product price: $89.69
/ea
Sold in multiples of 20 for $1,793.80
Free Shipping & Returns
$1,793.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Colors Black
- ENCLOSURE CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Switch Connections Quick-connect terminal
- FEATURES & BENEFITS Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # TWIN T-91-S
- Zoro # G3152381
- Country of Origin United States
- Category Foot Switches
Details
Item | Twin Foot Switch |
Housing Colors | Black |
ENCLOSURE | CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Switch Connections | Quick-connect terminal |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Switch Type | Electrical |
PURPOSE | Compact Versatile Low Profile Design |
Cable Entries | Adjustable strain relief clamp |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Housing Materials | Formed Steel |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Actions | Momentary |
Circuitries | SPDT (Form "C") |
Description
Twin Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1602)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Compact (491-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- Linemaster Switches