Shop All Foot Switches
Linemaster
Treadlite II
Mfr # T-91-SE
Zoro # G6033350
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Connections Quick-connect terminal
- Housing Colors Black
- Actions Momentary
- Circuitries SPDT (Form "C")
- Cable Entries Adjustable strain relief clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # T-91-SE
- Zoro # G6033350
- Country of Origin United States
- Category Foot Switches
Details
Item | Treadlite Ii Spdt Momentary 16 Amps @ 12 |
Switch Connections | Quick-connect terminal |
Housing Colors | Black |
Actions | Momentary |
Circuitries | SPDT (Form "C") |
Cable Entries | Adjustable strain relief clamp |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
ENCLOSURE | NEMA Type 1 • EN 60529 Degree Of Protection • IP20 |
Housing Materials | Formed Steel |
Electrical Ratings | 16A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Type | Electrical |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
PURPOSE | Compact Versatile Low Profile Design |
Description
Treadlite Ii Spdt Momentary 16 Amps @ 12
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- LINEMASTER Hercules - Full Shield (536-SWH)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Compact (491-SC36)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- Linemaster Switches