Shop All Foot Switches
Linemaster
Treadlite II
Mfr # T-91-SCEA
Zoro # G5983370
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Black
- Switch Type Electrical
- Circuitries SPDT wired NO
- Switch Connections Pre-wired
- MATERIALS Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # T-91-SCEA
- Zoro # G5983370
- Country of Origin United States
- Category Foot Switches
Details
Item | Treadlite Ii Spdt-No Momentary 2 Meter |
Housing Colors | Black |
Switch Type | Electrical |
Circuitries | SPDT wired NO |
Switch Connections | Pre-wired |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Housing Materials | Formed Steel |
ENCLOSURE | NEMA Type 1 • EN 60529 Degree Of Protection • IP20 |
Actions | Momentary |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
PURPOSE | Compact Versatile Low Profile Design |
Electrical Ratings | 10A, 125-250 VAC, 1/2 HP 125-250 VAC |
Cordsets | 6-ft cordset, no plug |
Description
Treadlite Ii Spdt-No Momentary 2 Meter
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- LINEMASTER Guard - Single OX (522-F28)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Treadlite II (T-91-SE)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- LINEMASTER Compact (492-S)
- Linemaster Foot Switches