Shop All Foot Switches
Linemaster
Treadlite II
Mfr # T-91-SC36A
Zoro # G5990921
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuitries SPDT wired NO
- Housing Colors Black
- Cordsets 6-ft cordset, no plug
- Switch Type Electrical
- PURPOSE Compact Versatile Low Profile Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # T-91-SC36A
- Zoro # G5990921
- Country of Origin United States
- Category Foot Switches
Details
Item | Treadlite Ii Spdt-No Momentary 6-Ft 14 |
Circuitries | SPDT wired NO |
Housing Colors | Black |
Cordsets | 6-ft cordset, no plug |
Switch Type | Electrical |
PURPOSE | Compact Versatile Low Profile Design |
ENCLOSURE | CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Connections | Pre-wired |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Actions | Momentary |
Housing Materials | Formed Steel |
Description
Treadlite Ii Spdt-No Momentary 6-Ft 14
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (16M24SM)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- Linemaster Switches