Shop All Foot Switches
Linemaster
Treadlite II - Stainless Steel
Mfr # T-91-SWANO38S
Zoro # G5984533
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
- Housing Materials Stainless Steel
- PURPOSE Compact Versatile Low Profile Design
- Switch Connections Pre-wired
- MATERIALS Nonskid base pad and foot treadle pad The low profile and light pressure required to operate reduces operator fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # T-91-SWANO38S
- Zoro # G5984533
- Country of Origin United States
- Category Foot Switches
Details
Item | Treadlite Ii Spdt-No Momentary Stainless |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Housing Materials | Stainless Steel |
PURPOSE | Compact Versatile Low Profile Design |
Switch Connections | Pre-wired |
MATERIALS | Nonskid base pad and foot treadle pad The low profile and light pressure required to operate reduces operator fatigue |
ENCLOSURE | NEMA Type 1, 4X, 6, 6P • UL ENCLOSURE Type 1, 4X, 6, 6P • EN 60529 Degree Of Protection • IP68 |
Actions | Momentary |
Circuitries | SPST-NO (Form "A") |
Cordsets | 8-ft cordset, no plug |
Switch Type | Electrical |
Electrical Ratings | 3A, 125-250 VAC |
Description
Treadlite Ii Spdt-No Momentary Stainless
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER Treadlite II (T-91-SE)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Hercules - Full Shield (532-SWH)
- Linemaster Switches