Shop All Foot Switches
Linemaster
T91Sc36A
Mfr # T-91-SC36A
Zoro # G3152339
product price: $46.15
/ea
Sold in multiples of 20 for $923.00
$923.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 15A, 125-250 VAC, 1/2 HP 125-250 VAC
- FEATURES & BENEFITS Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
- Housing Materials Formed Steel
- Circuitries SPDT wired NO
- Housing Colors Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # T-91-SC36A
- Zoro # G3152339
- Country of Origin United States
- Category Foot Switches
Details
Item | T91Sc36A |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
FEATURES & BENEFITS | Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders |
Housing Materials | Formed Steel |
Circuitries | SPDT wired NO |
Housing Colors | Black |
Switch Connections | Pre-wired |
MATERIALS | Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue |
Actions | Momentary |
Switch Type | Electrical |
ENCLOSURE | CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
PURPOSE | Compact Versatile Low Profile Design |
Cordsets | 6-ft cordset, no plug |
Description
T91Sc36A
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- LINEMASTER Atlas - Full Shield (937-SWH)
- Linemaster Switches