Shop All Switch Accessories
Linemaster
Switches, Foot Switch
Mfr # 972-S
Zoro # G4187900
product price: $63.99
/ea
Sold in multiples of 50 for $3,199.50
$3,199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions 2-Stage Momentary
- Switch Connections Quick-connect terminal
- MATERIALS SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
- Housing Materials Cast Zinc
- FEATURES & BENEFITS Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 972-S
- Zoro # G4187900
- Country of Origin United States
- Category Switch Accessories
Details
Item | Switches, Foot Switch |
Actions | 2-Stage Momentary |
Switch Connections | Quick-connect terminal |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Housing Materials | Cast Zinc |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Housing Colors | Black |
Cable Entries | Adjustable strain relief clamp |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Circuitries | SPDT Each Stage, SPDT (Form "C") |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
PURPOSE | Versatile Compact Design |
Switch Type | Electrical |
Description
Switches, Foot Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- LINEMASTER Gate With Cover, Weight (534-U25)
- LINEMASTER Switch, Foot, Guard (522-B12)
- LINEMASTER Guard - Twin (522-B12)
- LINEMASTER Guard - Single (522-B14)
- LINEMASTER Air Valve (3-30A2-SI)
- LINEMASTER Potentiometer (LSC-805-4)
- THERMO RAMSEY Pro-Line Under Speed Switch (60-23PS)
- Linemaster Switches