Shop All Foot Switches
Linemaster Switch
Anti Trip - Hercules Gated OX Shield
Mfr # 511-BOXG
Zoro # G905663567
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Ratings 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- Switch Type Electrical
- ENCLOSURE NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
- Circuitries SPDT (Form "C")
- Actions Single Stage Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster Switch
- MFR # 511-BOXG
- Zoro # G905663567
- Country of Origin United States
- Category Foot Switches
Details
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Switch Type | Electrical |
ENCLOSURE | NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56 |
Circuitries | SPDT (Form "C") |
Actions | Single Stage Momentary |
Cable Entries | 3/4"-14 NPT threaded entry |
Shields & Guards | Gated OX Shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Colors | Orange |
PURPOSE | Advanced Design helps prevent accidental actuation |
MATERIALS | Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw |
Housing Materials | Cast Iron |
Description
Linemaster 511-boxg hercules anti-trip foot switch w/shield, momentary, orange, cast iron/aluminum hercules anti-trip foot switch, electrical, single pedal, momentary, single stage, extra oversized aluminum shield, orange nema type 2, 4 & 13 ul enclosure 2, 4 & 13 csa enclosure 2, 4 & 13 en 60529 degree of protection ip56 driptight, dusttight, watertight, oiltight advanced design helps prevent accidental actuation materials of construction: treadle and housing constructed from cast iron for strength and durability protected by a strong cast aluminum shield special airval models available to the o.e.m. On special order painted alert orange single 3/4"-14 npt threaded conduit entry is standard features & benefits: heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle smooth trip lever release and treadle depression motion results in good rate of operation dual treadle return springs and latching mechanism anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment all models have a neoprene cover gasket plus o-rings on the actuating shaft and separate ground screw options: oversize "o" and "ox" shield models accept oversized safety shoes and metatarsal foot guards. The "ox" shield has an additional 3/4" (19.1 mm) opening height as compared to the "o" shield special dual 1/2"-14 npt threaded conduit entry and metric sizes available to the o.e.m. On special order special twin models available to the o.e.m. On special order twin and triple mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- Linemaster Switch Switches