Shop All Foot Switches
Linemaster
Slim-Line
Mfr # SL1-SWBNO210
Zoro # G5981961
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuitries SPDT wired NO
- Cordsets 10-ft cordset, no plug
- Electrical Ratings 5A Resitive, 125 VAC, 5A, 250 VAC
- Switch Connections Pre-wired
- ENCLOSURE NEMA & UL ENCLOSURE Type 6P • EN 60529 Degree Of Protection • IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # SL1-SWBNO210
- Zoro # G5981961
- Country of Origin United States
- Category Foot Switches
Details
Item | Slim-Line Spst-No Momentary Ip68 10-Ft |
Circuitries | SPDT wired NO |
Cordsets | 10-ft cordset, no plug |
Electrical Ratings | 5A Resitive, 125 VAC, 5A, 250 VAC |
Switch Connections | Pre-wired |
ENCLOSURE | NEMA & UL ENCLOSURE Type 6P • EN 60529 Degree Of Protection • IP68 |
Switch Type | Electrical |
PURPOSE | Small Lightweight Low Profile Design |
Housing Materials | Polymeric |
Housing Colors | Gray, light |
Actions | Single Stage Momentary |
Cable Entries | Adjustable strain relief clamp |
FEATURES & BENEFITS | Maximum versatility, total performance in a small package Rustproof and corrosion Resistant Mounting holes provided for rigid mounting to floor and or equipment Non-Skid Feet Raised Dimples on treadle for positive traction during operation 10A 125-250 VAC rating Designed to meet UL, CSA & CE requirments |
MATERIALS | Cover & Base formed from Light Gray (PMS 427C) ABS Polymeric Material Non-glare finish Silver Alloy contacts SPDT, DPDT, Two-Stage, Momentary Operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia |
Description
Slim-Line Spst-No Momentary Ip68 10-Ft
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Airval - Classic (3E-20V2-S)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- Linemaster Foot Switches